Plastic Round Closed Front with Cover Toilet Seat in White
Cachet® Plastic Round Closed Front with Cover Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Attach® hardware for fast and secure installation
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Round
- Collection:
- Cachet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K4689-0
- Width:
- 16-5/8 in