Round Closed Front Toilet Seat in Biscuit
Cachet® Quiet-Close™ Round Closed Front Toilet Seat in Biscuit
Frequently Purchased Together
Product Details
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Quiet-Close™ elongated seat allows seat to close quietly
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Contoured seat for user comfort
- For non-residential application recommend using K-7673 or K-20111
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet® Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16-11/16 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/16 in
- Product Type:
- Toilet Seat
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 16-1/16 in