Round Closed Front Quiet-Close Toilet Seat in Cashmere

This product has been replaced by

KOHLER Cashmere Round Closed Front Toilet Seat
KOHLER Round Closed Front Toilet Seat in Cashmere
Manufacturer Part #4639-RL-K4
You last purchased this on
 
KOHLER

Cachet® Round Closed Front Quiet-Close Toilet Seat in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Cashmere Round Closed Front Toilet Seat
KOHLER Round Closed Front Toilet Seat in Cashmere
Manufacturer Part #4639-RL-K4
KOHLER

Cachet® Round Closed Front Quiet-Close Toilet Seat in Cashmere

  • Fast #
  • Part #K4639-K4
  • Item #2147726
  • Manufacturer Part #4639-K4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • ADA compliant
  • Complements a wide variety of designs with its subtle styling
  • Engineered to ensure a proper fit this round-front toilet seat completes any toilet installation
  • Color matched plastic hinges
  • Quick-Attach® hardware for fast and secure installation
  • Kohler® K-4652 Lustra™ elongated and closed front toilet seat
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.5
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Neutrals
Color Finish Name:
Cashmere
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed -:
Yes
Length:
16-1/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in