Round Closed Front Quiet-Close Toilet Seat in Almond
This product has been replaced by
Manufacturer Part #4639-RL-47
Cachet® Round Closed Front Quiet-Close Toilet Seat in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Quiet-Close™ elongated seat allows seat to close quietly
- For non-residential application recommend using K-7673 or K-20111
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K4639-47
- Width:
- 16-1/16 in