33-1/2 x 18-5/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Matte Grey

You last purchased this on
 
KOHLER

Cairn® 33-1/2 x 18-5/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Matte Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cairn® 33-1/2 x 18-5/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Matte Grey

  • Fast #
  • Part #K8206-CM4
  • Item #7514167
  • Manufacturer Part #8206-CM4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes cutout templates.
  • Single basin.
  • No faucet holes.
  • 9-1/2-inch depth.
  • 36-inch minimum base cabinet.
  • Single bowl.
  • Includes 1 sink rack.
  • Reversible.
  • Offset drain increases workspace in the sink and storage space underneath.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
Application:
Residential
Basin Length:
30-9/16 in
Basin Width:
15-3/8 in
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Greys
Color Finish Name:
Matte Grey
Drain Location:
Right
Drain Opening:
3-7/8 in
Height:
10-1/8 in
IAPMO Listed -:
Yes
Length:
33-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
30-9/16 in x 15-3/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 35 in
Style:
Modern
UL Listed:
No
Width:
18-5/16 in
cUPC Certified:
No