Cairn® 15-1/2 x 15-1/2 in. No Hole Undermount Composite Bar Sink in Matte White

Part #K8223-CM6  |  Item #7780817  |  Manufacturer Part #8223-CM6

$ 314.21 EACH

Color/Finish:
Matte White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 15 in x 15 in x 9.5 in
  • 18-in minimum cabinet base width; includes basin rack
  • Neoroc is scratch, stain, chip, and thermal-shock resistant
  • No faucet holes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

CSA Certified: CSA B45.5

Collection: Cairn®

Color Finish: Matte White

Color Finish Category: Whites

Drain Location: Center

IAPMO Listed: Yes

Material Type: Neoroc®

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 15-1/2 in x 15-1/2 in

Shape: Square

Sink Bowl Size: 13-9/16 in x 13-9/16 in x 9-1/2 in

Sink Depth: 10-1/8 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: Less than 20 in