Cairn™ 15-1/2 x 15-1/2 in. Undermount Neoroc Bar Sink in Matte Brown

Part #K8223-CM2  |  Item #7252298  |  Manufacturer Part #8223-CM2

$ 314.21 EACH

Color/Finish:
Matte Brown

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Base cabinet width: 18"
  • No faucet holes drilling
  • Includes Kohler® K-5658 bottom sink rack
  • Includes cutout templates and installation clips

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Cairn™

Color Finish: Matte Brown

Color Finish Category: Browns

Depth: 9-1/2 in

GSA Approved: No

Height: 10-1/8 in

IAPMO Listed: Yes

Length: 15-1/2 in

Number of Holes: No Hole

Overall Sink Size: 15-1/2 in x 15-1/2 in

Shape: Square

Sink Depth: 10-1/8 in

Sink Installation Type: Undermount

Sink Material: Neoroc

Sink Size Range: Less than 20 in

Width: 15-1/2 in