24-1/2 x 18-5/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Matte Toupe
Cairn® 24-1/2 x 18-5/16 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Matte Toupe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cutout templates.
- Single basin.
- No faucet holes.
- Single bowl.
- 9-1/2-inch depth.
- Minimum 27-inch base cabinet width.
- Includes 1 sink rack.
- Includes cutout templates and installation clips.
- Includes K-80037 bottom sink rack.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 22-9/16 in
- Basin Width:
- 16-3/8 in
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Taupe
- Drain Location:
- Rear Center
- Height:
- 10-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 24-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-9/16 in x 16-3/8 in x 9-1/2 in
- Sink Depth:
- 10-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 21 in - 25 in
- Style:
- Transitional
- Width:
- 18-5/16 in