33-1/2 x 18-5/16 in. No-Hole Composite Double Bowl Undermount Kitchen Sink in Matte Brown
Cairn® 33-1/2 x 18-5/16 in. No-Hole Composite Double Bowl Undermount Kitchen Sink in Matte Brown
Frequently Purchased Together
Product Details
- Large/medium bowls
- Versatile design allows large basin to be installed on the right or left
- Minimum base cabinet width 36"
- Includes Kohler® K-5655 bottom sink rack
- No faucet holes
- Offset drain increases workspace in the sink
- Slim divide creates more space while allowing you to completely submerge pots and pans
- Large basin is 9-1/2" deep and small basin is 7-1/2" deep
- Includes cutout templates and installation clips
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Brown
- Drain Location:
- Center, Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-7/16 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 11-5/16 in x 15-3/16 in x 7-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 35 in
- Temperature Range:
- Up to 750 Deg F
- Width:
- 18-5/16 in