33-1/2 x 18-5/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Matte Toupe
Cairn® 33-1/2 x 18-5/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Matte Toupe
Frequently Purchased Together
Product Details
- Includes cutout templates.
- Double equal basins.
- No faucet holes.
- Slim divide creates more space while allowing you to completely submerge pots and pans.
- Double equal bowls.
- 9-1/2-inch depth.
- 36-inch minimum base cabinet.
- Includes 1 sink rack.
- Rear drains increase workspace in the sink and storage space underneath.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 14-7/8 in
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Taupe
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Height:
- 10-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 18-5/16 in
- cUPC Certified:
- No