33-1/2 x 18-5/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Beige
Cairn® 33-1/2 x 18-5/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 36 in minimum cabinet base width; includes basin rack
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- 33-1/2 in x 18-5/16 in x 10-1/8 in
- No faucet holes
- Offset drain increases workspace in the sink and storage space underneath
- 9-1/2-inch depth
- Single bowl
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Cairn®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Matte Beige
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Height:
- 10-7/50 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-9/16 in x 15-3/8 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-1/2 in x 18-5/16 in
- Width:
- 33-1/2 in