20-1/4 x 14 in. Stainless Steel Basin Rack
Cairn 20-1/4 x 14 in. Stainless Steel Basin Rack
Frequently Purchased Together
Product Details
- Included with the K-28001 Cairn kitchen sink.
- Helps protect sink surface from daily wear.
- Fits in the bowl of the K-28001 Cairn kitchen sink.
- Durable stainless steel construction.
- Comes included with the K-28001 Cairn kitchen sink.
- Rubber feet provide added protection.
- Dishwasher safe.
Documents
Specifications
- Brand Model Compatibility:
- K-28001
- Collection:
- Cairn
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-5/16 in
- Length:
- 20-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Basin Rack
- Shape:
- Rectangular
- Size:
- 20-1/4 in x 14 in
- Width:
- 14 in