35-11/16 x 21-3/16 in. No-Hole Neoroc Single Bowl Farmhouse and Undermount Kitchen Sink in Matte Black
Cairn® 35-11/16 x 21-3/16 in. No-Hole Neoroc Single Bowl Farmhouse and Undermount Kitchen Sink in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 36-inch minimum cabinet base, towel hook and basin rack included
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- 34 in x 21-3/16 in x 10-1/8 in
- Solid color throughout the sink
- Textured fluted design
- Matte finish offers rich, dimensional color
- Apron designed to fit in standard 36-in apron-front cabinetry
- 9-1/2-in deep single-bowl
- Scratch, stain, chip, and thermal-shock resistant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 28-5/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 15-1/2 in
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 21-7/40 in
- Drain Location:
- Offset
- Drain Opening:
- 3-7/8 in
- Height:
- 10-3/20 in
- IAPMO Listed -:
- Yes
- Length:
- 35-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 35 in
- Style:
- Transitional
- Width:
- 21-3/16 in
- cUPC Certified:
- Yes