35-11/16 x 21-3/16 in. No-Hole Neoroc Single Bowl Farmhouse and Undermount Kitchen Sink in Matte Black

You last purchased this on
 
KOHLER

Cairn® 35-11/16 x 21-3/16 in. No-Hole Neoroc Single Bowl Farmhouse and Undermount Kitchen Sink in Matte Black

  • Fast #
  • Part #K25786-CM1
  • Item #8230145
  • Manufacturer Part #25786-CM1
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cairn® 35-11/16 x 21-3/16 in. No-Hole Neoroc Single Bowl Farmhouse and Undermount Kitchen Sink in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 36-inch minimum cabinet base, towel hook and basin rack included
  • Neoroc is scratch, stain, chip, and thermal-shock resistant
  • 34 in x 21-3/16 in x 10-1/8 in
  • Solid color throughout the sink
  • Apron designed to fit in standard 36-in apron-front cabinetry
  • Matte finish offers rich, dimensional color
  • 9-1/2-in deep single-bowl
  • Fits minimum 36 in (914 mm) apron sink base cabinet
  • Heat resistant up to 750 degrees F
  • Scratch, stain, chip, and thermal-shock resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
9-1/2 in
Basin Length:
28-5/8 in
Basin Shape:
Rectangle
Basin Width:
15-1/2 in
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
21-7/40 in
Drain Location:
Offset
Drain Opening:
3-7/8 in
Height:
10-3/20 in
IAPMO Listed -:
Yes
Installation Type:
Undermount
Length:
35-11/16 in
Material:
Composite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-5/8 in x 15-1/2 in x 9-1/2 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 35 in
Style:
Transitional
Width:
21-3/16 in
cUPC Certified:
Yes