9 x 1-1/2 in. Plastic Brass Flush Valve Kit in Black
9 x 1-1/2 in. Plastic Brass Flush Valve Kit in Black
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Canister flush valve kit for Kohler Cimarron toilets
- 3 in canister with a 3 in outlet
- Kohler Genuine Part
- Complete assembly with tank-to-bowl gasket
- Look inside the back wall of the toilet tank to identify tank model number
- Compatible with Kohler Cimarron tank model number K-4634
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4634
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 9 in
- Material:
- Plastic, Brass
- NSF Certified:
- No
- Odor:
- No
- Product Type:
- Flush Valve Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in