Two Lever Handle Wall Mount Service Faucet in Rough Plate
Cannock™ Two Lever Handle Wall Mount Service Faucet in Rough Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Adjustable flanges
- Two handle wash sink faucet with 4" spout with Rosespray
- Complies with the safe drinking water act (SDWA)
- Lever handles are ADA compliant
- Valvet® valves with brass valve bodies
- Outside threaded couplings 1/2" NPT
- Wall-to-spout outlet: 8-3/8"
- Sturdy, reliable and intended for heavy use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Cannock™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Rough Plate
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-3/8 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in