Oval Drop-In Bathroom Sink in Prairie Flowers
Prairie Flowers™ Oval Drop-In Bathroom Sink in Prairie Flowers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculptural oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with an elegant floral pattern with polished gold accents on biscuit background
- Coordinates with other products with the Prairie Flowers® design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Prairie Flowers™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 9-1/4 in
- IAPMO Listed -:
- No
- Length:
- 25-1/4 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 22 in x 14 in x 5-3/8 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/4 in x 17 in
- Vessel Only:
- Yes
- Width:
- 17 in