19-7/16 x 16-1/16 in. Oval Undermount Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Canvas® 19-7/16 x 16-1/16 in. Oval Undermount Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Canvas® 19-7/16 x 16-1/16 in. Oval Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #K2874-96
  • Item #4034966
  • Manufacturer Part #2874-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Round basin
  • Fits standard 14" x 17" countertop cutout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Canvas®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-7/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
16-1/16 in