Undermount Basin in Sandbar
Canvas® Undermount Basin in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Round basin
- Separate removable surface panel allows for mix-and-match color options
- No faucet holes
- Flat-plane aesthetic creates a seamless appearance that highlights water delivery
- Undercounter Installation
- Fits standard 14" x 17" countertop cutout
- Kohler® K-2817 lavatory and Kohler® K-2819-P5 panel function together and must be purchased together
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Canvas®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-7/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 3-15/16 in
- Sink Depth:
- 5-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-7/16 in x 16-1/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/16 in