Bonnet Cap for Coralais™ K-15261-4 and K-15265-4
Bonnet Cap for Coralais™ K-15261-4 and K-15265-4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Coralais™ K-15261-4, K-15265-4
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Bonnet Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No