Kohler Cap Kit

KGP76851

Manufacturer Part #: GP76851

Brand Model Compatibility

Kohler Single Handle Pressure Balance Valve

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Consists of GP500520, GP77759
  • Mixer pressure balance kit
  • O-rings included
  • Controls pressure and regulates temperature to ensure a gracious shower experience
  • Consists of GP500520 and GP77759

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler Single Handle Pressure Balance Valve
Depth
5 in
Trim Only
No
Type
KGP76851
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday