Cape Dory® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™

Part #K5863-4-7  |  Item #2147563  |  Manufacturer Part #5863-4-7

$ 491.70 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Cape Dory® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™ / $491.70

Product Details

  • Size: 33" L x 22" W

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Cape Dory®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 29 in x 15 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in