Cape Dory® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White

Part #K5863-4-0  |  Item #2147525  |  Manufacturer Part #5863-4-0

$ 328.86 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Cape Dory® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White / $328.86

Product Details

  • Minimum base cabinet width 33"
  • Large single bowl
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Cape Dory®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 29 in x 15 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in