Cape Dory® 33 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Black 'n Tan

Part #K5864-5U-KA  |  Item #2183566  |  Manufacturer Part #5864-5U-KA

Color/Finish:
Black 'n Tan

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Undercounter Installation
  • Single-basin design
  • Crafted of durable KOHLER Cast Iron, guaranteed not to chip, crack or burn
  • Perfect for kitchen prep and cleanup
  • A classic, contemporary sink with a large basin
  • Three oversized faucet holes with two oversized accessory holes to the right
  • Oversized holes allow for easy installation of faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Cape Dory®

Color Finish: Black 'n Tan

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 5 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 29 in x 15 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in