35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

You last purchased this on
 
KOHLER

Catalan® 35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Catalan® 35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #K2918-PG-SAA
  • Item #4161742
  • Manufacturer Part #2918-PG-SAA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Multiple cabinets can be joined horizontally with ganging kit (sold separately)
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Two way adjustable hinges with 107° opening capability for easy cabinet access
  • Mirrors on back of door and interior back of cabinet
  • Requires Kohler® K-2878 side mirror kit (sold separately) for surface mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Catalan®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
35-3/8 in
IAPMO Listed -:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum
Mirror Included:
Yes
Width:
20-1/8 in