Kohler

Catalan™ 8 in. Center Faucet Hole Vitreous China Medicine Cabinet in White

Part #K2957-8-0  |  Manufacturer Part #2957-8-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triple mirror design
  • Flexible installation allows for left or right hand door opening
  • Satin Anodized Aluminum
  • Hinge: 107°

Specifications

Collection: Catalan™

Color Finish: White

Color Finish Category: Whites

Height: 36 in

Installation Type: Vanity Top

Material: Satin Anodized Aluminum

Width: 20-1/8 in