19-1/4 x 16-1/4 in. Oval Dual Mount Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Caxton® 19-1/4 x 16-1/4 in. Oval Dual Mount Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Caxton® 19-1/4 x 16-1/4 in. Oval Dual Mount Bathroom Sink in Biscuit

  • Fast #
  • Part #K2210-G-96
  • Item #1286685
  • Manufacturer Part #2210-G-96
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout
  • Oval basin with glazed underside
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Caxton®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/4 in