KOHLER

Caxton® Dual Mount Basin in Black Black™

Part #K2210-G-7  |  Manufacturer Part #2210-G-7

Color/Finish:
Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Caxton has a simple, streamlined design that's as versatile as it is attractive
  • This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors
  • Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Caxton®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Dual Mount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16-1/4 in