Caxton® Dual Mount Basin in White

Part #K2210-G-0  |  Item #1286604  |  Manufacturer Part #2210-G-0

$ 125.33 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oval basin with glazed underside
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Caxton®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Dual Mount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: K2210-G-0

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in