KOHLER

Caxton® Undermount Basin in Dune

Part #K20000-NY  |  Manufacturer Part #20000-NY

Color/Finish:
Dune

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Includes installation hardware

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Caxton®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-1/4 in x 15-11/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-5/8 in x 13-1/8 in x 5-5/16 in

Sink Depth: 7-5/16 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 15-11/16 in