KOHLER

Caxton® Undermount Basin in Mexican Sand™

Part #K2209-33  |  Manufacturer Part #2209-33

Color/Finish:
Mexican Sand™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Underside unglazed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Caxton®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 17 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17 in x 14 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 15-1/4 in x 12-1/4 in x 5-3/4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 14 in