Caxton® Undermount Basin in Mexican Sand™

Part #K2211-33  |  Item #51459  |  Manufacturer Part #2211-33

Color/Finish:
Mexican Sand™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Unglazed bottom of bowl
  • Less supply

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Caxton®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/4 in x 17-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 15 in x 4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-1/4 in