Caxton® Undermount Basin in White

Part #K2210-BA-0  |  Item #4137407  |  Manufacturer Part #2210-BA-0

$ 81.49 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Caxton has a simple, streamlined design that's as versatile as it is attractive
  • This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors
  • Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Caxton®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in