KOHLER
Caxton® Undermount Basin in White
Part #K2210-N-0 | Item #1688755 | Manufacturer Part #2210-N-0
Product Details
- Oval basin with unglazed underside
- Sealed overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Collection: Caxton®
Color Finish: White
Color Finish Category: Whites
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 19-1/4 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 19-1/4 in x 16-1/4 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Oval
Sink Bowl Size: 17 in x 14 in x 4 in
Sink Depth: 7-1/2 in
Sink Installation Type: Undermount
Sink Material: Vitreous China
Sink Size Range: Less than 20 in
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 16-1/4 in