Kohler

Caxton® Undermount Bathroom Sink with Overflow and Clamp Assembly in White

Part #KP2211-0  |  Manufacturer Part #P2211-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Caxton®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/4 in x 17-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 19 in x 15 in x 4 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes