Undermount Lavatory in White
Caxton® Undermount Lavatory in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with a subtle floral pattern and platinum bands on white background
- Variable speed blower/motor with integral heater delivers a range of water treatments from light bubbling to revitalizing massage
- Proflex® bubblemassage baths offer flexible installation solutions and performance features for increased levels of comfort
- Innovative 120 airjets are precisely positioned to completely embrace the bather with bubbling massage
- Fits standard 14" x 17" countertop cutout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 6-3/8 in
- Sink Depth:
- 8-3/16 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/16 in x 16-1/8 in
- Vessel Only:
- Yes
- Width:
- 16-1/8 in