0 items

Kohler Antique™ Ceramic Dial Plate

K146

Color Finish

Starting at $128.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic dial plate
  • Required for Antique® and IV Georges Brass® Rite-Temp® faucet trim
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-3/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday