37 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in White Impressions
Ceramic/Impressions® 37 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in White Impressions
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single faucet hole
- Oval basin
- Integrated sink and vanity top
- Dimensional colors
- Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection
- Raised outer edge helps contain water and prevents items from rolling off the vanity top
- Overflow drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ceramic/Impressions®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Impressions
- Depth:
- 7-1/2 in
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 37 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 19 in x 13-3/8 in x 5-1/2 in
- Sink Size, Overall:
- 37 in x 22-3/8 in
- Vanity Top Shape:
- Oval
- Width:
- 22-3/8 in