KOHLER
Ceramic/Impressions® 37 x 22-3/8 in. 1-Hole 1-Bowl Vitreous China Single Band Vanity Top Bathroom Sink in Sandbar Impressions
Part #K2781-1-G85 | Item #4812740 | Manufacturer Part #2781-1-G85
Product Details
- Integrated sink and vanity top
- Single faucet hole
- Rectangular basin
- Overflow drain
- Raised outer edge helps contain water and prevents items from rolling off the vanity top
- Dimensional colors
- Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Ceramic/Impressions®
Color Finish: Sandbar Impressions
Color Finish Category: Neutrals
Depth: 7-1/2 in
Height: 7-1/2 in
IAPMO Listed: No
Installation Type: Vanity Top
Length: 37 in
Material: [Fireclay, Vitreous China]
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 37 in x 22-3/8 in
Sink Bowl Size: 18-1/8 in x 13-3/8 in x 5-1/2 in
Type: K2781-1-G85
Vanity Top Shape: Rectangle
Width: 22-3/8 in