Kohler

Ceramic/Impressions® 49 x 22-3/8 in. 1-Hole 1-Bowl Vitreous China Single Band Oval Vanity Top Bathroom Sink in White Impressions

Part #K2891-1-G81  |  Manufacturer Part #2891-1-G81

Color/Finish:
White Impressions

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated sink and vanity top
  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Dimensional colors
  • Coordinates with the industry-standard 48" vanities in the Kohler® Tailored® vanity collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ceramic/Impressions®

Color Finish: White Impressions

Color Finish Category: Whites

Depth: 7-1/2 in

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 49 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 49 in x 22-3/8 in

Sink Bowl Size: 19 in x 13-3/8 in x 5-1/2 in

Type: K2891-1-G81

Vanity Top Shape: Oval

Width: 22-3/8 in