China Grate Urinal Strainer Stainless Steel

You last purchased this on
 
KOHLER

China Grate Urinal Strainer Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

China Grate Urinal Strainer Stainless Steel

  • Fast #
  • Part #K9172-NA
  • Item #53319
  • Manufacturer Part #9172-NA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For vitreous china urinal stall
  • For caulking 2" iron pipe or soldering 2" lead pipe
  • Urinal strainer with china grate
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
BAA Compliant:
No
Brand Model Compatibility:
Caulking 2 in Iron Pipe or Soldering 2 in Lead Pipe
CARB OTC LEED Compliant:
No
Color Finish Name:
Stainless Steel
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
Product Type:
Strainer
WaterSense Labeled:
No
Width:
4-3/8 in