21 in. Rectangular Shower Shelf in Anodized Brushed Nickel

You last purchased this on
 
KOHLER

Choreograph® 21 in. Rectangular Shower Shelf in Anodized Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Choreograph® 21 in. Rectangular Shower Shelf in Anodized Brushed Nickel

  • Fast #
  • Part #K97623-BNK
  • Item #5070231
  • Manufacturer Part #97623-BNK
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Integral slot for hanging washcloths or small towels
  • Works best with Kohler® Choreograph™ wall panels
  • Wall attachment is concealed leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools
  • Removable for more thorough cleaning
  • Designed for quick water drainage and easy cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Nickel Tones
Color Finish Name:
Anodized Brushed Nickel
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
21 in
Material:
Aluminum
Number of Shelves:
1
Shape:
Rectangular
Width:
3-3/8 in