36 in. Grab Bar in Anodized Dark Bronze
Choreograph® 36 in. Grab Bar in Anodized Dark Bronze
Frequently Purchased Together
Product Details
- Provides a stable point of contact in the shower
- Slim and flat profile doubles as shower storage space
- For use with Kohler® Choreograph™ wall panels
- Installation hardware included
- Add optional Kohler® K-97629 teak tray (sold separately) for dedicated product staging space on the barre
- Mounting brackets slide along bar to ease installation
- Support of 300 lbs
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Choreograph® Wall Panels
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Choreograph®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Weight Capacity:
- 300 lb
- Width:
- 3-1/2 in