60 x 32 x 72 in. Shower Wall Kit in Veincut in Dune
Choreograph® 60 x 32 x 72 in. Shower Wall Kit in Veincut in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No need to install trim and factory installed edge provides a finished look for walls
- Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
- Includes two 32" x 72" walls, one 60" x 72" wall and two 72" corner joints
- Coordinates with Choreograph® shower accessories and storage (sold separately)
Specifications
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Veincut in Dune
- Height:
- 72 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Serica™ Composite
- Product Type:
- Wall Kit
- UL Listed:
- UL 2818
- Width:
- 32 in