60 x 32 x 96 in. Veincut in Sandbar with Sandbar Combo Shower Wall Kit
Choreograph® 60 x 32 x 96 in. Veincut in Sandbar with Sandbar Combo Shower Wall Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No need to install trim and factory installed edge provides a finished look for walls
- Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
- Includes two 32" x 96" walls, one 60" x 96" wall and two 96" corner joints
- Coordinates with Choreograph® shower accessories and storage (sold separately)
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Veincut in Sandbar, Sandbar
- GSA Approved:
- No
- Height:
- 96 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Serica™ Composite
- NSF Certified:
- No
- UL Listed:
- UL 2818
- Width:
- 32 in