Choreograph® 72 x 1-1/16 x 11/16 in. Anodized Brushed Nickel Edge Trim with Return

Part #K90040-BNK  |  Item #7262577  |  Manufacturer Part #90040-BNK

Color/Finish:
Anodized Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with the Kohler® Choreograph™ shower collection
  • Package contains two 72" lengths
  • Material: Aluminum
  • Height in-field trimmable
  • Package contains two 72" lengths
  • Material: Aluminum
  • Height in-field trimmable

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Brand Model Compatibility: Choreograph® Shower Collections

CARB OTC LEED Compliant: No

Collection: Choreograph®

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 11/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 72 in

Material: Aluminum

NSF Certified: No

UL Listed: No

Width: 1-1/16 in