Choreograph® 72 x 3/8 x 3/8 in. Anodized Brushed Nickel Corner Joint

Part #K90026-BNK  |  Item #7262475  |  Manufacturer Part #90026-BNK

Color/Finish:
Anodized Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Package contains two 72" lengths
  • Material: Aluminum
  • Height in-field trimmable
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Choreograph®

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 3/8 in

IAPMO Listed: No

Length: 72 in

Material: Aluminum

NSF Certified: No

UL Listed: No

Width: 3/8 in