KOHLER

Choreograph® 96 x 3/4 x 1/4 in. Anodized Brushed Nickel Wide Seam Joint

Part #K90038-BNK  |  Item #7263054  |  Manufacturer Part #90038-BNK

Color/Finish:
Anodized Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Kohler® Choreograph™ wall panels and accent panels
  • Use to install two shower wall panels vertically or horizontally on one wall
  • Use to install an accent panel
  • Use to install Shower Locker®storage
  • Package contains two 96" lengths
  • Material: Aluminum
  • Height in-field trimmable

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Brand Model Compatibility: Choreograph® Wall Panels and Accent Panels

CARB OTC LEED Compliant: No

Collection: Choreograph®

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 96 in

Material: Aluminum

NSF Certified: No

UL Listed: No

Width: 3/4 in