1 Robe Hook in Bright Polished Silver

You last purchased this on
 
KOHLER

Choreograph® 1 Robe Hook in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Choreograph® 1 Robe Hook in Bright Polished Silver

  • Fast #
  • Part #K97624-SHP
  • Item #5070168
  • Manufacturer Part #97624-SHP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Anodized aluminum is durable and easy-to-clean
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polished Silver
Height:
1-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-3/16 in
Width:
1-1/4 in