1.28 gpf Elongated Two Piece Toilet with Left-Hand Trip Lever in Almond

You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet with Left-Hand Trip Lever in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet with Left-Hand Trip Lever in Almond

  • Fast #
  • Part #K3609-47
  • Item #4108870
  • Manufacturer Part #3609-47
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Two-piece design
  • Light-touch canister flush requires a lower actuation force than a flapper
  • AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
  • Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
  • Coordinates with other products in the Cimarron collection
  • AquaPiston® canister flush valve optimizes flush performance and resists warping and deterioration
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
Brand Model Compatibility:
Cimarron®
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Browns
Color Finish Name:
Almond
Dual Flush:
No
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
30-3/4 in
IAPMO Listed -:
Yes
Length:
29-1/2 in
MA Approved -:
No
Material:
Vitreous China
Number of Bowls:
1
PipeTubing Size:
3/8 in
Product Type:
Comfort Height®
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
17-5/8 in